Motion
CRBFTS-PN20RT RMW

SEALMASTER
CRBFTS-PN20RT RMW

Two-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
Mi Item #04232056
MFR #CRBFTS-PN20RT RMW
Price$468.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRBFTS-PN20RT RMW

Two-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
Mi Item #04232056
MFR #CRBFTS-PN20RT RMW

Mfr description
CRBFTS-PN20RT RMW PN GOLD 713892
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$468.60/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.5940 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1-1/4 in
  • Overall Length
    5.5630 in
  • Overall Length Diameter  
    5.5630 in
  • Weight
    3.25 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Phosphorus Nickel Coated
  • Bore Type
    Straight
  • CAD Drawing
  • Color
    Silver
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Silver
  • Housing Material
    Stainless Steel
  • Locking Device
    Concentric Collar
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Lubrication Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Manufacturer Catalog Number
    CRBFTS-PN20RT RMW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461368787
  • Max Operating Temperature
    220 °F
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    PN-20RT
  • Seal Type
    High Performance Triple Lip Seal
  • Series
    CRBFTS
  • Type Of Bearing
    Ball
  • UPC_NO
    662461368787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)