Motion
CRPS-PN22

SEALMASTER
CRPS-PN22

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #04232060
MFR #CRPS-PN22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRPS-PN22

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #04232060
MFR #CRPS-PN22

Mfr description
CRPS-PN22 PN GOLD 713915
  • With Seal Flinger
  • GoldPlex-FG Grease
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.8750 in
  • Bolt Center To Center Length
    4.6875 to 5.3125 in
  • Bolt Size
    .5000 in
  • Bore Diameter
    1-3/8 in
  • Overall Height
    3.7500 in
  • Overall Length
    6.5625 in
  • Overall Width
    1.6875 in

Details

  • Bore Type
    Round
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • With Seal Flinger • GoldPlex-FG Grease
  • Finish Coating
    Uncoated
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    713915
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    PN-22
  • Seal Type
    High Performance Seal
  • Series
    CRPS
  • UPC_NO
    662461368879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)