Motion
CRBFS-PN19T RMW

SEALMASTER
CRBFS-PN19T RMW

Four-Bolt Flange Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
Mi Item #04232073
MFR #CRBFS-PN19T RMW
Price$2,079.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRBFS-PN19T RMW

Four-Bolt Flange Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
Mi Item #04232073
MFR #CRBFS-PN19T RMW

Mfr description
CRBFS-PN19T RMW PN GOLD 713952
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,079.62/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.2500 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1-3/16 in
  • Housing Width
    1.1406 in
  • Inner Ring Width
    1.5625 in
  • Length Through Bore
    1.5625 in
  • Overall Height  
    1.6250 in
  • Overall Length Diameter  
    4.2500 in
  • Weight
    3.25 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Phosphorus Nickel Coated
  • Bore Type
    Straight
  • CAD Drawing
  • Color
    Silver
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Silver
  • Housing Material
    Stainless Steel
  • Locking Device
    Concentric Collar
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Lubrication Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Manufacturer Catalog Number
    CRBFS-PN19T RMW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461369302
  • Max Operating Temperature
    220 °F
  • Max Rpm
    2300 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    PN-19T
  • Seal Type
    High Performance Triple Lip Seal
  • Series
    CRBFS
  • Type Of Bearing
    Ball
  • UPC_NO
    662461369302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)