Motion
CRPS-PN14

SEALMASTER
CRPS-PN14

Pillow Block Ball Bearing Unit - 2-Bolt Base, 7/8 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #04232086
MFR #CRPS-PN14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRPS-PN14

Pillow Block Ball Bearing Unit - 2-Bolt Base, 7/8 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #04232086
MFR #CRPS-PN14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRPS-PN14 PN GOLD 713987

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    7/8 in
  • Bolt Center To Center Length
    3.7500 to 4.5000 in
  • Base To Bore Centerline
    1.4375 in
  • Locking Device
    Set Screw
  • Seal Type
    Triple Lip
  • Housing Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.3125 in
  • Overall Length
    3.7031 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -20 to +220 °F
  • Lubrication Type
    Lubrication Fitting
  • Series
    CRPS-PN
  • Housing Type
    Two-Bolt Pillow Block
  • UPC_NO
    662461369012
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text