Motion
SFT-16TH RMD

SEALMASTER
SFT-16TH RMD

Two-Bolt Flange Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
MI ITEM #04232089
MFR #SFT-16TH RMD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFT-16TH RMD

Two-Bolt Flange Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
MI ITEM #04232089
MFR #SFT-16TH RMD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFT-16TH RMD BEV DRY 714003
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • High performance triple contact seal design provide multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain relubrication
  • Tapered land outer ring ensures that lubricant will be easily directed back to the raceway
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Overall Length
    4.8750 in
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    High Performance Triple Lip Seal
  • Overall Length Diameter
  • Housing Width
    1.0313 in
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Bore Type
    Straight
  • Overall Width
    2.7500 in
  • Inner Ring Width
    1.4375 in
  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Length Through Bore
    1.4375 in
  • Operating Temperature Range
    -20° to 220 °F
  • Max Operating Temperature
    220 °F
  • Finish Coating
    Gray
  • Bolt Size
    0.4375 in
  • Series
    SFT
  • Replacement Bearing
    2-1TH RM
  • Color
    Gray
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    SFT-16TH RMD
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662461369425
  • UPC_NO
    662461369425
  • Weight
    1.8 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text