Motion
CRFTC-PN22 RMW

SEALMASTER
CRFTC-PN22 RMW

Two-Bolt Flange Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
Mi Item #04232095
MFR #CRFTC-PN22 RMW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRFTC-PN22 RMW

Two-Bolt Flange Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
Mi Item #04232095
MFR #CRFTC-PN22 RMW

Mfr description
CRFTC-PN22 RMW PN GOLD 714113
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1250 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-3/8 in
  • Housing Width
    3.7030 in
  • Inner Ring Width
    1.6900 in
  • Length Through Bore
    1.6900 in
  • Overall Height  
    1.7500 in
  • Overall Length
    6.3280 in
  • Overall Length Diameter  
    6.3280 in
  • Overall Width
    3.7030 in
  • Weight
    3.2 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Phosphorus Nickel Coated
  • Bore Type
    Straight
  • Color
    Light Gray
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Light Gray
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Lubrication Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CRFTC-PN22 RMW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461369739
  • Max Operating Temperature
    220 °F
  • Max Rpm
    2000 rpm
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5782 lbf
  • Radial Static Load Capacity
    3493 lbf
  • Replacement Bearing
    PN-22
  • Seal Type
    High Performance Triple Lip Seal
  • Series
    CRFTC
  • Type Of Bearing
    Ball
  • UPC_NO
    662461369739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)