Specifications
Dimensions
- Bore Diameter1-3/4 in
Details
- Duty TypeMedium Duty
- Locking DeviceSet Screw
- Mounting Type3-Bolt Bracket
- Product TypeFlange-Mount Ball Bearing Units
- Seal TypeFelt Seal
- Type Of BearingBall
- UPC_NO662461072776
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)