Motion
EMFPD-39

SEALMASTER
EMFPD-39

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Medium Duty
Mi Item #04232113
MFR #EMFPD-39
Price$11,955.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
EMFPD-39

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Medium Duty
Mi Item #04232113
MFR #EMFPD-39

Mfr description
EMFPD-39 GOLD BRGS BULK MATL 714952
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11,955.09/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Bore Diameter
    2-7/16 in
  • Overall Height
    6.2500 in
  • Overall Length
    11.2500 in
  • Overall Width
    3.2500 in

Details

  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Setscrew Collar
  • Manufacturer Upc Number
    662461077672
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    662461077672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)