Motion
SFTMH-19T

SEALMASTER
SFTMH-19T

Two-Bolt Flange Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #04232140
MFR #SFTMH-19T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFTMH-19T

Two-Bolt Flange Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #04232140
MFR #SFTMH-19T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFTMH-19T MAT HDLG BRGS 716578
  • Cast iron housed, extended inner ring bearing with ball riding nylon retainer
  • Designed to accommodate optional closed or open end to allow users to better conform OSHA requirements for personal protection
  • Skwezloc® Concentric locking for near perfect concentricity
  • Single lip contact seal and flinger
  • Supplied sealed for life with optional lubrication fitting in the box

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Overall Length
    5.5630 in
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Bore Type
    Straight
  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Radial Dynamic Load Capacity
    4381 lbf
  • Radial Static Load Capacity
    2567 lbf
  • Length Through Bore
    2-27/64 in
  • Operating Temperature Range
    -20° to 220 °F
  • Max Operating Temperature
    220 °F
  • Finish Coating
    Gray
  • Bolt Size
    0.4375 in
  • Max Rpm
    4500 rpm
  • Series
    SFTMH
  • Replacement Bearing
    MH-19T
  • Color
    Gray
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    SFTMH-19T
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662461340653
  • UPC_NO
    662461340653
  • Weight
    2.21 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text