Motion
SFTMH-31T

SEALMASTER
SFTMH-31T

Two-Bolt Flange Ball Bearing Unit - 1-15/16 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #04232145
MFR #SFTMH-31T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFTMH-31T

Two-Bolt Flange Ball Bearing Unit - 1-15/16 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #04232145
MFR #SFTMH-31T

Mfr description
SFTMH-31T MAT HDLG BRGS 716586
  • Cast iron housed, extended inner ring bearing with ball riding nylon retainer
  • Designed to accommodate optional closed or open end to allow users to better conform OSHA requirements for personal protection
  • Skwezloc® Concentric locking for near perfect concentricity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.1880 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    1-15/16 in
  • Length Through Bore
    2-63/64 in
  • Overall Length
    7.4380 in
  • Overall Length Diameter  
    7.4380 in
  • Weight
    5.44 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bore Type
    Straight
  • CAD Drawing
  • Color
    Gray
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    SFTMH-31T
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461340707
  • Max Operating Temperature
    220 °F
  • Max Rpm
    3000 rpm
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7889 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Replacement Bearing
    MH-31T
  • Seal Type
    Contact Seal
  • Series
    SFTMH
  • Type Of Bearing
    Ball
  • UPC_NO
    662461340707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)