Motion
SFTMH-35T

SEALMASTER
SFTMH-35T

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #04232147
MFR #SFTMH-35T
Price$1,502.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFTMH-35T

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #04232147
MFR #SFTMH-35T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,502.21/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    7.2500 in
  • Bore Diameter  
    2-3/16 in
  • Length Through Bore
    3-5/32 in
  • Overall Length Diameter  
    8.5000 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662461340721
  • Max Rpm
    2500 rpm
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -20 to +200 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    9752 lbf
  • Radial Static Load Capacity
    6601 lbf
  • Replacement Bearing
    2-23
  • Seal Type
    Contact Seal
  • Series
    SFTMH-T
  • Type Of Bearing
    Ball
  • UPC_NO
    662461340721

Overview

Mfr description
SFTMH-35T MAT HDLG BRGS 716589

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought