Motion
SFMH-27T

SEALMASTER
SFMH-27T

Four-Bolt Flange Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #04232153
MFR #SFMH-27T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFMH-27T

Four-Bolt Flange Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #04232153
MFR #SFMH-27T

Mfr description
SFMH-27T MAT HDLG BRGS 716601
  • Cast iron housed, extended inner ring bearing with ball riding nylon retainer
  • Designed to accommodate optional closed or open end to allow users to better conform OSHA requirements for personal protection
  • Skwezloc® Concentric locking for near perfect concentricity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.1250 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-11/16 in
  • Housing Width
    5.3750 in
  • Inner Ring Width
    2.0600 in
  • Length Through Bore
    2.0600 in
  • Overall Height  
    2.1640 in
  • Overall Length
    5.3750 in
  • Overall Length Diameter  
    5.3750 in
  • Overall Width
    5.3750 in
  • Weight
    5.81 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bore Type
    Straight
  • CAD Drawing
  • Color
    Gray
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    SFMH-27T
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461340790
  • Max Operating Temperature
    220 °F
  • Max Rpm
    3000 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7901 lbf
  • Radial Static Load Capacity
    5139 lbf
  • Replacement Bearing
    MH-27T
  • Seal Type
    Contact Seal
  • Series
    SFMH
  • Type Of Bearing
    Ball
  • UPC_NO
    662461340790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)