Specifications
Dimensions
- Bore Diameter1-15/16 in
- Housing Width2.0630 in
- Overall Height4.6250 in
- Overall Length5.8750 in
- Overall Width2.0312 in
- Slot Spacing4.6250 in
- Weight6.12 lbs, 6.345
Details
- CAD Drawing
- Duty TypeStandard
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide Coated
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberSTMH-31T
- Manufacturer Product Page
- Manufacturer Upc Number662461340905
- Max Rpm3000 rpm
- Operating Temperature-20 to 220 °F
- Operating Temperature Range-20 to 220 °F
- Product TypeTake-Up Ball Bearing Units
- Radial Dynamic Load Capacity7889 lbf
- Replacement Bearing3-114
- Seal TypeContact Seal with Flinger
- SeriesST
- Type Of BearingBall Bearing
- Unit TypeSide Mount
Overview
Mfr description
STMH-31T MAT HDLG BRGS 716615
- Cast iron housed, extended inner ring bearing with ball riding nylon retainer Designed to accommodate optional closed or open end to allow users to better conform OSHA requirements for personal protection Skwezloc® Concentric locking for near perfect concentricity Single lip contact seal and flinger Supplied sealed for life with optional lubrication fitting in the box