Motion
TBMH-23T

SEALMASTER
TBMH-23T

Tapped Base Pillow Block Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04232169
MFR #TBMH-23T
Price$301.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
TBMH-23T

Tapped Base Pillow Block Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04232169
MFR #TBMH-23T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$301.92/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    3-3/4 in
  • Bolt Center To Center Length
    3.2500 in
  • Bore Diameter
    1-7/16 in
  • Overall Height
    1.7500 in
  • Overall Length
    4.2500 in
  • Overall Width
    1.0625 in

Details

  • Bore Type
    Round
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461340967
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20 to +220 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5782 lbf
  • Replacement Bearing
    MH-23T
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Series
    TBMH-T
  • UPC_NO
    662461340967

Overview

Mfr description
TBMH-23T MAT HDLG BRGS 716645

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought