Specifications
Dimensions
- Base To Bore Centerline2.2500 in
- Bore Diameter1-15/16 in
- Overall Height4.6250 in
- Overall Length5.5000 in
- Overall Width2.0000 in
Details
- Bore TypeRound
- Duty TypeStandard Duty
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- Manufacturer Product Page
- Manufacturer Upc Number662461340981
- Mounting TypeTapped Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- UPC_NO662461340981
Overview
Mfr description
TBMH-31T MAT HDLG BRGS 716652