Motion
FBMH-16T

SEALMASTER
FBMH-16T

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket Mount, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04232173
MFR #FBMH-16T
List Price$896.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
FBMH-16T

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket Mount, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04232173
MFR #FBMH-16T

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$896.20/each for your price

Overview

Mfr description
FBMH-16T MAT HDLG BRGS 716653

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal with Flinger
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    2801 lbf
  • Radial Static Load Capacity
    1651 lbf
  • Length Through Bore
    2-23/64 in
  • Operating Temperature Range
    -20 to +200 °F
  • Finish Coating
    Uncoated
  • Max Rpm
    5500 rpm
  • Series
    FBMH-T
  • Replacement Bearing
    MH-16T
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text