Motion
FBMH-19T

SEALMASTER
FBMH-19T

Three-Bolt Bracket Ball Bearing Unit - 1-3/16 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04232174
MFR #FBMH-19T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
FBMH-19T

Three-Bolt Bracket Ball Bearing Unit - 1-3/16 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04232174
MFR #FBMH-19T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FBMH-19T MAT HDLG BRGS 716657

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal with Flinger
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    4381 lbf
  • Radial Static Load Capacity
    2567 lbf
  • Length Through Bore
    2-15/32 in
  • Operating Temperature Range
    -20 to +200 °F
  • Finish Coating
    Uncoated
  • Max Rpm
    4500 rpm
  • Series
    FBMH
  • Replacement Bearing
    MH-19T
  • UPC_NO
    662461341001
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text