Motion
FBMH-31T

SEALMASTER
FBMH-31T

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 3-Bolt Bracket Mount, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04232178
MFR #FBMH-31T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
FBMH-31T

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 3-Bolt Bracket Mount, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04232178
MFR #FBMH-31T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FBMH-31T MAT HDLG BRGS 716668
  • Cast iron housed, extended inner ring bearing with ball riding nylon retainer
  • Designed to accommodate optional closed or open end to allow users to better conform OSHA requirements for personal protection
  • Skwezloc® Concentric locking for near perfect concentricity
  • Single lip contact seal and flinger
  • Supplied sealed for life with optional lubrication fitting in the box

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Overall Length
    7.4690 in
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal with Flinger
  • Overall Length Diameter
  • Housing Width
    4.5600 in
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Bore Type
    Straight
  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Radial Dynamic Load Capacity
    7889 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Length Through Bore
    2-31/32 in
  • Operating Temperature Range
    -20° to 220 °F
  • Max Operating Temperature
    220 °F
  • Finish Coating
    Gray
  • Bolt Size
    0.5000 in
  • Max Rpm
    3000 rpm
  • Series
    Standard
  • Replacement Bearing
    MH-31T
  • Color
    Gray
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    FBMH-31T
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662461341049
  • Weight
    6.09 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text