Motion
MPD-31 CPJ

SEALMASTER
MPD-31 CPJ

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #04232182
MFR #MPD-31 CPJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MPD-31 CPJ

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #04232182
MFR #MPD-31 CPJ

Mfr description
MPD-31 CPJ GOLD HVAC INDUSTRIAL 717532
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking on both sides of ball path with diamond faceted setscrews
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Base Width
    2.8750 in
  • Bolt Center To Center Length
    5.9375 to 7.5625 in
  • Bolt Size
    0.6250 in
  • Bore Diameter
    1-15/16 in
  • Misalignment Angle
    ±2.0° Misalignment - Static Only
  • Overall Height
    5.0938 in
  • Overall Length
    9.5000 in
  • Overall Width
    2.6250 in
  • Weight
    12.1 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Powder coated epoxy cast iron housing with extended inner ring bearings • Zone hardened inner ring with 120° spacing setscrew locking on both sides of ball path with diamond faceted setscrews • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
  • Finish Coating
    Gray Paint
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Locking Device
    Set Screw
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MPD-31 CPJ
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461095584
  • Max Operating Temperature
    220 °F
  • Max Rpm
    4500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    9752 lbf
  • Radial Static Load Capacity
    6601 lbf
  • Replacement Bearing
    3-115D
  • Seal Type
    Felt Labyrinth Seal
  • Series
    Medium
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662461095584
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)