Motion
MPD-35 CPJ

SEALMASTER
MPD-35 CPJ

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04232183
MFR #MPD-35 CPJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MPD-35 CPJ

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04232183
MFR #MPD-35 CPJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MPD-35 CPJ GOLD HVAC INDUSTRIAL 717533
  • With Seal Flinger
  • GoldPlex-HP Grease

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    2-3/16 in
  • Bolt Center To Center Length
    6.5625 to 7.9375 in
  • Base To Bore Centerline
    2.7500 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Seal Type
    Felt Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    5.6250 in
  • Overall Length
    10.2500 in
  • Base Width
    3.1250 in
  • Overall Width
    3.1250 in
  • Finish Coating
    Uncoated
  • Bolt Size
    .7500 in
  • Seal Material
    Felt
  • Lubrication Type
    Lubrication Fitting
  • Series
    MPD
  • Replacement Bearing
    3-23D
  • UPC_NO
    662461095591
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    717533
  • CAD Drawing
  • Features & Benefits
    • With Seal Flinger • GoldPlex-HP Grease
  • Locking Type
    Double Setscrew Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text