Overview
Mfr description
NPD-35 CPJ GOLD HVAC INDUSTRIAL 718195
- With Seal Flinger
- GoldPlex-HP Grease
Specifications
- Mounting Type2-Bolt Base
- Bore TypeStraight
- Bore Diameter2-3/16 in
- Bolt Center To Center Length6.5000 to 7.0000 in
- Base To Bore Centerline2.5000 in
- Duty TypeStandard Duty
- Locking DeviceSet Screw
- Seal TypeFelt Seal
- Housing MaterialCast Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height5.0000 in
- Overall Length8.6250 in
- Base Width2.3750 in
- Overall Width2.6250 in
- Finish CoatingUncoated
- Bolt Size.6250 in
- Seal MaterialFelt
- Lubrication TypeLubrication Fitting
- SeriesNPD
- Replacement Bearing2-23D
- UPC_NO662461100783
- Manufacturer Catalog Number718195
- Features & Benefits• With Seal Flinger • GoldPlex-HP Grease
- Locking TypeDouble Setscrew Collar
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data