Motion
MSFD-39C

SEALMASTER
MSFD-39C

Four-Bolt Flange Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
MI ITEM #04232224
MFR #MSFD-39C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MSFD-39C

Four-Bolt Flange Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
MI ITEM #04232224
MFR #MSFD-39C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MSFD-39C GEN GOLD SET SCREW 725479
  • Lithium Complex Grease (Included)

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Medium Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Housing Width
    2.3125 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Inner Ring Width
    2.7500 in
  • Bearing Material
    52100 Steel/Black Oxide
  • Length Through Bore
    2.7500 in
  • Operating Temperature Range
    250 °F
  • Finish Coating
    Uncoated
  • Series
    MSFD
  • Replacement Bearing
    3-27D
  • Manufacturer Catalog Number
    725479
  • CAD Drawing
  • UPC_NO
    662461129128
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text