Specifications
Dimensions
- Bolt Center To Center Length1.8700 in
- Bore Diameter1 in
Details
- Duty TypeMedium Duty
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Product Page
- Mounting Type3-Bolt Bracket
- Product TypeFlange-Mount Roller Bearing Units
- Seal TypeFelt Seal
- Type Of BearingBall
- UPC_NO662461150214
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)