Motion
USRBF5000-303

SEALMASTER
USRBF5000-303

Pillow Block Roller Bearing - 3-3/16 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04232266
MFR #USRBF5000-303
List Price$4,555.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USRBF5000-303

Pillow Block Roller Bearing - 3-3/16 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04232266
MFR #USRBF5000-303

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$4,555.10/each for your price

Overview

Mfr description
USRBF5000-303 USRB 5000 COLLAR MNT UNIT
  • With Seal Flinger
  • NLGI#2 Lithium Complex Grease

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    9.2500 to 10.7500 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    3.7500 in
  • Overall Length
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Duty Type
    Standard Duty
  • Base Width
    3.8750 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Overall Width
    4.5938 in
  • Seal Type
    Felt Seal
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.7500 in
  • Series
    USRBF 5000
  • Weight
    39.01 lbs
  • Manufacturer Catalog Number
    737046
  • UPC_NO
    662461359303
  • CAD Drawing
  • Locking Type
    Set Screw Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Seal Material
    Felt
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text