Motion
USRB5000E-103

SEALMASTER
USRB5000E-103

Pillow Block Roller Bearing - 1-3/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #04232281
MFR #USRB5000E-103
List Price$1,116.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USRB5000E-103

Pillow Block Roller Bearing - 1-3/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #04232281
MFR #USRB5000E-103

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,116.58/each for your price

Overview

Mfr description
USRB5000E-103 USRB 5000 COLLAR MNT UNIT
  • With Seal Flinger
  • NLGI#2 Lithium Complex

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    4.5000 to 5.0000 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    1.7500 in
  • Overall Length
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    2.1875 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Overall Width
    2.7500 in
  • Seal Type
    Felt Seal
  • Radial Dynamic Load Capacity
    20368 lbf
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.3750 in
  • Series
    USRB 5000
  • Standards Met
    ABMA, ISO
  • Weight
    6.75 lbs
  • Manufacturer Catalog Number
    737078
  • UPC_NO
    662461366196
  • CAD Drawing
  • Locking Type
    Set Screw Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Seal Material
    Felt
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text