Motion
USRB5000E-212

SEALMASTER
USRB5000E-212

Pillow Block Roller Bearing - 2-3/4 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #04232296
MFR #USRB5000E-212
List Price$3,013.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USRB5000E-212

Pillow Block Roller Bearing - 2-3/4 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #04232296
MFR #USRB5000E-212

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$3,013.39/each for your price

Overview

Mfr description
USRB5000E-212 USRB 5000 COLLAR MNT UNIT
  • Wide race and rollers and steel cage for high dynamic load ratings
  • Race-mounted felt seal with flinger and misalignment sealing
  • Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
  • Powder coat epoxy 2-bolt cast iron housing

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    7.8130 to 8.4380 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    3.2500 in
  • Overall Length
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Duty Type
    Standard Duty
  • Bearing Material
    52100 Steel
  • Base Width
    2.8130 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Black Oxide
  • Overall Width
    3.6900 in
  • Seal Type
    Felt Labyrinth Seal
  • Radial Dynamic Load Capacity
    47447 lbf
  • Max Operating Temperature
    220 °F
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -20° to 220 °F
  • Bolt Size
    0.7500 in
  • Series
    USRB5000
  • Standards Met
    ABMA, ISO
  • Weight
    24.22 lbs
  • Misalignment Angle
    ±2.0° Misalignment - Dynamic
  • Max Rpm
    3000 rpm
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    USRB5000E-212
  • Manufacturer Upc Number
    662461366622
  • UPC_NO
    662461366622
  • CAD Drawing
  • Locking Type
    Set Screw Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text