Motion
USRB5000E-415

SEALMASTER
USRB5000E-415

Pillow Block Roller Bearing - 4-15/16 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #04232316
MFR #USRB5000E-415
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USRB5000E-415

Pillow Block Roller Bearing - 4-15/16 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #04232316
MFR #USRB5000E-415

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
USRB5000E-415 COLLAR MNT UNIT
  • With Seal Flinger
  • NLGI#2 Lithium Complex Grease

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    15.0000 to 16.0000 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    5.5000 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Duty Type
    Standard Duty
  • Base Width
    5.1250 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Overall Width
    6.3750 in
  • Seal Type
    Felt Seal
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.8750 in
  • Series
    USRB 5000E
  • Weight
    100 lbs
  • Manufacturer Catalog Number
    737148
  • UPC_NO
    662461357354
  • CAD Drawing
  • Locking Type
    Double Concentric Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Seal Material
    Felt
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text