Motion
USFB5000-311

SEALMASTER
USFB5000-311

Flange-Mount Roller Bearing Unit - 3-11/16 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard
MI ITEM #04232333
MFR #USFB5000-311
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USFB5000-311

Flange-Mount Roller Bearing Unit - 3-11/16 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard
MI ITEM #04232333
MFR #USFB5000-311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    7.5940 in
  • Bolt Circle Diameter  
    10.7500 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    3-11/16 in
  • Housing Width
    9.5000 in
  • Length Through Bore
    4.9380 in
  • Misalignment Angle
    ±2.0° Misalignment - Dynamic
  • Overall Depth
    5.7813 in
  • Overall Height  
    5.7810 in
  • Overall Length Diameter  
    9.5000 in
  • Overall Width
    5.7813 in
  • Weight
    46.15 lbs

Details

  • Bearing Type
    Spherical Roller
  • Bore Shape
    Straight
  • Bore Type
    Straight
  • CAD Drawing
  • Country of Origin
    US
  • Duty Type
    Standard
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide Coated
  • Flange Mounting Type
    Flange, Four Bolt
  • Grease Type
    1/8 NPT
  • Harmonization Code
    8483.20.4080
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Flange, Four Bolt
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Locking Device
    Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    USFB5000-311
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461361498
  • Max Operating Temperature
    220 °F
  • Max Rpm
    2250 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    96050 lbs
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Seal Type
    Felt Labyrinth Seal
  • Series
    USFB5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662461361498

Overview

Mfr description
USFB5000-311 USRB 5000 COLLAR MNT UNITS
  • Wide race and rollers and steel cage for high dynamic load ratings
  • Race-mounted felt seal with flinger and misalignment sealing
  • Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
  • Powder coat epoxy cast iron housing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text