Specifications
Dimensions
- Bolt Circle Diameter7.5000 in
- Bolt Size0.6250 in
- Bore Diameter2-3/4 in
- Length Through Bore3.8750 in
- Misalignment Angle±2.0° Misalignment - Dynamic
- Overall Depth3.8750 in
- Overall Length Diameter8.7500 in
- Overall Width1.9844 in
- Pilot Diameter6.3750 in
- Weight21.50 lbs
Details
- Bearing TypeSpherical Roller
- Bore ShapeStraight
- Bore TypeStraight
- CAD Drawing
- Country of OriginMX
- Duty TypeStandard
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingBlack Oxide Coated
- Flange Mounting TypeFlange, Piloted
- Grease Type1/4-28
- Harmonization Code8483.20.4080
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing TypeFlange, Piloted
- Insert Material52100 Bearing Steel, Black Oxided
- Locking DeviceConcentric Collar
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog
- Manufacturer Catalog NumberUSFC5000E-212
- Manufacturer Product Page
- Manufacturer Upc Number662461362723
- Max Operating Temperature220 °F
- Max Rpm3000 rpm
- Mounting Type4-Bolt Piloted Flange
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Roller Bearing Units
- Radial Dynamic Load Capacity47447 lbs
- RelubricatableYes
- Retainer MaterialSteel
- Seal TypeFelt Labyrinth Seal
- SeriesUSFC5000
- Type Of BearingSpherical Roller
- UPC_NO662461362723
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)