Motion
USTU5000-211

SEALMASTER
USTU5000-211

Roller Bearing Take-Up Unit - Side Mount, Spherical Roller, 2-11/16 in Bore, Cast Iron, Collar Mount, Non-Expansion Bearing (Fixed)
Mi Item #04232404
MFR #USTU5000-211
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USTU5000-211

Roller Bearing Take-Up Unit - Side Mount, Spherical Roller, 2-11/16 in Bore, Cast Iron, Collar Mount, Non-Expansion Bearing (Fixed)
Mi Item #04232404
MFR #USTU5000-211

Mfr description
USTU5000-211 USRB 5000 COLLAR MNT UNITS
  • With Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2-11/16 in
  • Overall Height
    6.7500 in
  • Overall Width
    3.8750 in
  • Slot Spacing
    5.9375 in
  • Weight
    24.56 lbs

Details

  • CAD Drawing
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Collar Mount
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    USTU5000-211
  • Manufacturer Product Page
  • Operating Temperature Range
    Max 250°
  • Product Type
    Take-Up Roller Bearing Units
  • Seal Type
    Felt Seal
  • Series
    USTU
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)