Motion
USTU5000-311

SEALMASTER
USTU5000-311

Roller Bearing Take-Up Unit - Side Mount, Spherical Roller, 3-11/16 in Bore, Cast Iron, Collar Mount, Non-Expansion Bearing (Fixed)
MI ITEM #04232411
MFR #USTU5000-311
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USTU5000-311

Roller Bearing Take-Up Unit - Side Mount, Spherical Roller, 3-11/16 in Bore, Cast Iron, Collar Mount, Non-Expansion Bearing (Fixed)
MI ITEM #04232411
MFR #USTU5000-311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
USTU5000-311 USRB 5000 COLLAR MNT UNITS
  • With Seal Flinger

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    3-11/16 in
  • Slot Spacing
    8.6250 in
  • Housing Material
    Cast Iron
  • Locking Device
    Collar Mount
  • Seal Type
    Felt Seal
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    Max 250°
  • Overall Height
    9.4375 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    4.9375 in
  • Series
    USTU
  • Manufacturer Catalog Number
    USTU5000-311
  • Manufacturer Product Page
  • Weight
    66.58 lbs
  • CAD Drawing
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text