Motion
USI5000-104

SEALMASTER
USI5000-104

Spherical Roller Insert Bearing - Spherical Roller Bearing, 1.2500 in Bore Dia., 3.1493 in OD, 2.7500 in Overall Width, Set Screw, 52100 Bearing Steel Material
MI ITEM #04232416
MFR #USI5000-104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USI5000-104

Spherical Roller Insert Bearing - Spherical Roller Bearing, 1.2500 in Bore Dia., 3.1493 in OD, 2.7500 in Overall Width, Set Screw, 52100 Bearing Steel Material
MI ITEM #04232416
MFR #USI5000-104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Inner Ring Width  
    2.7500 in
  • Outer Ring Width  
    1.2344 in
  • Outside Diameter  
    3.1493 in
  • Overall Width
    2.7500 in
  • Weight
    3.17 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    737468
  • Operating Temperature Range
    Max 250°
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    20368 lbf
  • Seal Type
    Felt
  • Series
    USI 5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662461367520

Overview

Mfr description
USI5000-104 USRB 5000 COLLAR MNT INSERT
  • With Seal Flinger
  • NLGI#2 Lithium Complex Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought