Motion
USI5000-107

SEALMASTER
USI5000-107

Spherical Roller Insert Bearing - Spherical Roller Bearing, 1.4375 in Bore Dia., 3.1493 in OD, Set Screw, 52100 Bearing Steel Material
MI ITEM #04232417
MFR #USI5000-107
List Price$1,374.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USI5000-107

Spherical Roller Insert Bearing - Spherical Roller Bearing, 1.4375 in Bore Dia., 3.1493 in OD, Set Screw, 52100 Bearing Steel Material
MI ITEM #04232417
MFR #USI5000-107

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,374.11/each for your price

Overview

Mfr description
USI5000-107 USRB 5000 COLLAR MNT INSERT
  • With Seal Flinger
  • NLGI#2 Lithium Complex Grease

Specifications

  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
  • Locking Device
    Set Screw
  • Bearing Material
    52100 Bearing Steel
  • Outer Ring Width
  • Inner Ring Width
  • Operating Temperature Range
    Max 250°
  • Radial Dynamic Load Capacity
    20368 lbf
  • Seal Type
    Felt
  • Finish Coating
    Black Oxide
  • Series
    USI 5000
  • Manufacturer Catalog Number
    737470
  • UPC_NO
    662461367544
  • Weight
    2.86 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought