Motion
USI5000-207

SEALMASTER
USI5000-207

Roller Insert Bearing - Spherical Roller Bearing, 2-7/16 in Bore Dia., 4.7241 in OD, 3.3800 in Overall Width, Set Screw, 52100 Bearing Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #04232424
MFR #USI5000-207
List Price$1,419.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USI5000-207

Roller Insert Bearing - Spherical Roller Bearing, 2-7/16 in Bore Dia., 4.7241 in OD, 3.3800 in Overall Width, Set Screw, 52100 Bearing Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #04232424
MFR #USI5000-207

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,419.68/each for your price

Overview

Mfr description
USI5000-207 USRB 5000 COLLAR MNT INSERT
  • Wide race and rollers and steel cage for high dynamic load ratings
  • Race-mounted felt seal with flinger and misalignment sealing
  • Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews

Specifications

  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
  • Locking Device
    Set Screw
  • Bearing Material
    52100 Bearing Steel
  • Outer Ring Width
  • Overall Width
    3.3800 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Bore Type
    Straight
  • Max Operating Temperature
    220 °F
  • Operating Temperature Range
    Max 220 °F
  • Radial Dynamic Load Capacity
    44691 lbf
  • Seal Type
    Felt Labyrinth Seal
  • Finish Coating
    Black Oxide
  • Duty Type
    Standard Duty
  • Series
    USI 5000
  • Manufacturer Catalog Number
    USI5000-207
  • UPC_NO
    662461367681
  • Manufacturer Product Page
  • Housing Type
    Insert Only
  • Bore Length
    3.3800 in
  • CAD Drawing
  • Weight
    7.33 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought