Motion
USRB5000A-408

SEALMASTER
USRB5000A-408

Pillow Block Roller Bearing - 4-1/2 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #04232480
MFR #USRB5000A-408
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USRB5000A-408

Pillow Block Roller Bearing - 4-1/2 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #04232480
MFR #USRB5000A-408

Mfr description
USRB5000A-408 USRB 5000A ADPT MNT UNIT
  • With Seal Flinger
  • NLGI#2 Lithium Complex Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    4.7500 in
  • Base Width
    4.6250 in
  • Bolt Center To Center Length
    13.0000 to 14.0000 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    4-1/2 in
  • Overall Height  
    9.3750 in
  • Overall Length  
    16.0625 in
  • Overall Width
    6.4844 in
  • Weight
    67.57 lbs

Details

  • Additional Details
    NOTICE: One expansion unit is to be used in conjunction with one nonexpansion unit for applications using an adapter lock unit. Failure to utilize one expansion and one non-expansion unit is likely to result in reduced bearing performance.
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    737598
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Series
    USRB 5000A
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662461364284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)