Motion
USRB5000AE-211

SEALMASTER
USRB5000AE-211

Pillow Block Roller Bearing - 2-11/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #04232497
MFR #USRB5000AE-211
List Price$1,853.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USRB5000AE-211

Pillow Block Roller Bearing - 2-11/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #04232497
MFR #USRB5000AE-211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,853.53/each for your price

Overview

Mfr description
USRB5000AE-211 USRB 5000A ADPT MNT UNI
  • With Seal Flinger
  • NLGI#2 Lithium Complex

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    7.8125 to 8.4375 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    3.2500 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    2.8125 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Overall Width
    4.3750 in
  • Seal Type
    Felt Seal
  • Radial Dynamic Load Capacity
    47447 lbf
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.7500 in
  • Series
    USRB 5000
  • Standards Met
    ABMA, ISO
  • Additional Details
    NOTICE: One expansion unit is to be used in conjunction with one nonexpansion unit for applications using an adapter lock unit. Failure to utilize one expansion and one non-expansion unit is likely to result in reduced bearing performance.
  • Weight
    22.1 lbs
  • Manufacturer Catalog Number
    737632
  • UPC_NO
    662461364628
  • CAD Drawing
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Seal Material
    Felt
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text