Specifications
Dimensions
- Bolt Center To Center Length3.5313 in
- Bolt Circle Diameter5.0000 in
- Bolt Size0.5000 in
- Bore Diameter1-1/2 in
- Overall Depth3.4375 in
- Overall Height4.6250 in
- Overall Length Diameter4.6250 in
- Weight6.8 lbs
Details
- Additional DetailsNOTICE: One expansion unit is to be used in conjunction with one nonexpansion unit for applications using an adapter lock unit. Failure to utilize one expansion and one non-expansion unit is likely to result in reduced bearing performance.
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingUncoated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number737728
- Mounting Type4-Bolt Flange
- Operating Temperature RangeMax 250°
- Product TypeFlange-Mount Roller Bearing Units
- Seal TypeFelt Seal
- SeriesUSFB 5000
- Type Of BearingSpherical Roller
- UPC_NO662461357958
Overview
Mfr description
USFB5000AE-108 USRB 5000A ADPT MNT UNI
- With Seal Flinger