Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USFC5000A-400

Piloted Flange Roller Bearing - 4 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
Mi Item #04232577
MFR #USFC5000A-400

Mfr description
USFC5000A-400 USRB 5000A ADPT MNT UNIT
  • With Seal Flinger
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bolt Circle Diameter  
    9.3750 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    4 in
  • Overall Depth
    5.9375 in
  • Overall Length Diameter  
    10.8750 in
  • Weight
    40.57 lbs

Details

  • Additional Details
    NOTICE: One expansion unit is to be used in conjunction with one nonexpansion unit for applications using an adapter lock unit. Failure to utilize one expansion and one non-expansion unit is likely to result in reduced bearing performance.
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    737808
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    Max 250°
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Felt Seal
  • Series
    USFC 5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662461358900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)