Motion
USI5000A-200

SEALMASTER
USI5000A-200

Spherical Roller Insert Bearing - Spherical Roller Bearing, 2.0000 in Bore Dia., 3.5430 in OD, 3.5000 in Overall Width, Adapter Mount, 52100 Bearing Steel Material
Mi Item #04232623
MFR #USI5000A-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USI5000A-200

Spherical Roller Insert Bearing - Spherical Roller Bearing, 2.0000 in Bore Dia., 3.5430 in OD, 3.5000 in Overall Width, Adapter Mount, 52100 Bearing Steel Material
Mi Item #04232623
MFR #USI5000A-200

Mfr description
USI5000A-200 USRB 5000A ADPT MNT INSER
  • With Seal Flinger
  • NLGI#2 Lithium Complex Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Inner Ring Width  
    3.5000 in
  • Outer Ring Width  
    1.2656 in
  • Outside Diameter  
    3.5430 in
  • Overall Width
    3.5000 in
  • Weight
    3.5 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Finish Coating
    Black Oxide
  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    737978
  • Operating Temperature Range
    Max 250°
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    23520 lbf
  • Seal Type
    Felt
  • Series
    USI 5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662461360521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)