Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USI5000A-208

Spherical Roller Insert Bearing - Spherical Roller Bearing, 2.5000 in Bore Dia., 4.7241 in OD, 4.3125 in Overall Width, Adapter Mount, 52100 Bearing Steel Material
MI ITEM #04232626
MFR #USI5000A-208

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
USI5000A-208 USRB 5000A ADPT MNT INSER
  • With Seal Flinger
  • NLGI#2 Lithium Complex Grease

Specifications

  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Bearing Material
    52100 Bearing Steel
  • Outer Ring Width
  • Overall Width
    4.3125 in
  • Inner Ring Width
  • Operating Temperature Range
    Max 250°
  • Radial Dynamic Load Capacity
    44691 lbf
  • Seal Type
    Felt
  • Finish Coating
    Black Oxide
  • Series
    USI 5000
  • Manufacturer Catalog Number
    737984
  • UPC_NO
    662461360613
  • Weight
    8.01 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought