Motion
USI5000A-307

SEALMASTER
USI5000A-307

Spherical Roller Insert Bearing - Spherical Roller Bearing, 3.4375 in Bore Dia., 160 mm OD, 140.90 mm Overall Width, Adapter Mount, 52100 Bearing Steel Material
MI ITEM #04232632
MFR #USI5000A-307
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USI5000A-307

Spherical Roller Insert Bearing - Spherical Roller Bearing, 3.4375 in Bore Dia., 160 mm OD, 140.90 mm Overall Width, Adapter Mount, 52100 Bearing Steel Material
MI ITEM #04232632
MFR #USI5000A-307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
USI5000A-307 USRB 5000A ADPT MNT INSER
  • With Seal Flinger
  • NLGI#2 Lithium Complex Grease

Specifications

  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Bearing Material
    52100 Bearing Steel
  • Outer Ring Width
  • Overall Width
    140.90 mm
  • Inner Ring Width
  • Operating Temperature Range
    Max 250°
  • Radial Dynamic Load Capacity
    72640 lbf
  • Seal Type
    Felt
  • Finish Coating
    Black Oxide
  • Series
    USI 5000
  • Manufacturer Catalog Number
    737996
  • UPC_NO
    662461360804
  • Weight
    18.19 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought