Motion
USI5000A-507

SEALMASTER
USI5000A-507

Spherical Roller Insert Bearing - Spherical Roller Bearing, 5.4375 in Bore Dia., 9.8438 in OD, 200 mm Overall Width, Adapter Mount, 52100 Bearing Steel Material
Mi Item #04232641
MFR #USI5000A-507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USI5000A-507

Spherical Roller Insert Bearing - Spherical Roller Bearing, 5.4375 in Bore Dia., 9.8438 in OD, 200 mm Overall Width, Adapter Mount, 52100 Bearing Steel Material
Mi Item #04232641
MFR #USI5000A-507

Mfr description
USI5000A-507 USRB 5000A ADPT MNT INSER
  • With Seal Flinger
  • NLGI#2 Lithium Complex Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5.4375 in
  • Inner Ring Width  
    7.5469 in
  • Outer Ring Width  
    3.6563 in
  • Outside Diameter  
    9.8438 in
  • Overall Width
    200 mm
  • Weight
    57.69 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Finish Coating
    Black Oxide
  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    738014
  • Operating Temperature Range
    Max 250°
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    196682 lbf
  • Seal Type
    Felt
  • Series
    USI 5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662461370179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)