Motion
USRB5538A-615

SEALMASTER
USRB5538A-615

Pillow Block Roller Bearing - 6-15/16 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #04232666
MFR #USRB5538A-615
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USRB5538A-615

Pillow Block Roller Bearing - 6-15/16 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #04232666
MFR #USRB5538A-615

Mfr description
USRB5538A-615 USRB 5500A ADPT MNT UNIT
  • With Seal Flinger
  • NLGI#2 Lithium Complex Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    7.8750 in
  • Base Width
    7.5000 in
  • Bolt Center To Center Length
    21.6250 to 24.3750 in
  • Bolt Size
    1.2500 in
  • Bore Diameter  
    6-15/16 in
  • Overall Height  
    16.5625 in
  • Overall Length  
    28.0000 in
  • Overall Width
    10.3438 in
  • Weight
    404.65 lbs

Details

  • Additional Details
    NOTICE: One expansion unit is to be used in conjunction with one nonexpansion unit for applications using an adapter lock unit. Failure to utilize one expansion and one non-expansion unit is likely to result in reduced bearing performance.
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    738274
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Series
    USRB 5500A
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662461353615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)