Motion
USFCE5000-315

SEALMASTER
USFCE5000-315

Flange-Mount Roller Bearing Units - Spherical Roller Brg., 3-15/16 in Bore , 4-Bolt Piloted Flange Mount, Concentric Collar, Non-Expansion Bearing (Fixed), Ductile Iron Housing, Standard
MI ITEM #04232754
MFR #USFCE5000-315
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USFCE5000-315

Flange-Mount Roller Bearing Units - Spherical Roller Brg., 3-15/16 in Bore , 4-Bolt Piloted Flange Mount, Concentric Collar, Non-Expansion Bearing (Fixed), Ductile Iron Housing, Standard
MI ITEM #04232754
MFR #USFCE5000-315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
USFCE5000-315 USRB E5000 COLLAR MNT UNI
  • Wide race and rollers and steel cage for high dynamic load ratings
  • Race-mounted felt seal with flinger and misalignment sealing
  • Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
  • Powder coat epoxy ductile iron housing with Type E dimensions

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Ductile Iron
  • Bolt Circle Diameter
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Standard
  • Housing Construction
    One Piece
  • Overall Length Diameter
  • Country of Origin
    US
  • Finish Coating
    Black Oxide Coated
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    2.6563 in
  • Harmonization Code
    8483.20.4080
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Felt Labyrinth Seal
  • Pilot Diameter
    8.1250 in
  • Overall Depth
    4.9375 in
  • Bore Shape
    Straight
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Grease Type
    1/4-28
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Radial Dynamic Load Capacity
    96050 lbs
  • Length Through Bore
    4.9380 in
  • Operating Temperature Range
    -20° to 220 °F
  • Max Operating Temperature
    220 °F
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.7500 in
  • Misalignment Angle
    ±2.0° Misalignment - Dynamic
  • Series
    USFCE5000
  • Flange Mounting Type
    Flange, Piloted
  • Manufacturer Catalog Number
    USFCE5000-315
  • Manufacturer Upc Number
    662461365946
  • UPC_NO
    662461365946
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    40.62 lbs
  • CAD Drawing
  • Housing Type
    Flange, Piloted
  • Max Rpm
    2250 rpm
  • Relubricatable
    Yes
  • Retainer Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text