Motion
USFCE5000E-200

SEALMASTER
USFCE5000E-200

Flange-Mount Roller Bearing Unit - 2 in Bore , Concentric Collar, Expansion Bearing (Floating), Ductile Iron Housing, Standard
Mi Item #04232757
MFR #USFCE5000E-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USFCE5000E-200

Flange-Mount Roller Bearing Unit - 2 in Bore , Concentric Collar, Expansion Bearing (Floating), Ductile Iron Housing, Standard
Mi Item #04232757
MFR #USFCE5000E-200

Mfr description
USFCE5000E-200 USRB E5000 COLLAR MNT UN
  • Wide race and rollers and steel cage for high dynamic load ratings
  • Race-mounted felt seal with flinger and misalignment sealing
  • Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.3750 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    2 in
  • Length Through Bore
    2.8750 in
  • Misalignment Angle
    ±2.0° Misalignment - Dynamic
  • Overall Depth
    2.8750 in
  • Overall Length Diameter  
    6.3750 in
  • Overall Width
    1.9688 in
  • Pilot Diameter
    4.5000 in
  • Weight
    10.00 lbs

Details

  • Bearing Type
    Spherical Roller
  • Bore Shape
    Straight
  • Bore Type
    Straight
  • CAD Drawing
  • Country of Origin
    MX
  • Duty Type
    Standard
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Black Oxide Coated
  • Flange Mounting Type
    Flange, Piloted
  • Grease Type
    1/4-28
  • Harmonization Code
    8483.20.4080
  • Housing Construction
    One Piece
  • Housing Material
    Ductile Iron
  • Housing Type
    Flange, Piloted
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Locking Device
    Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    USFCE5000E-200
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461366004
  • Max Operating Temperature
    220 °F
  • Max Rpm
    4000 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    23520 lbs
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Seal Type
    Felt Labyrinth Seal
  • Series
    USFCE5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662461366004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)