Motion
USRBE5000AE-215

SEALMASTER
USRBE5000AE-215

Pillow Block Roller Bearing - 2-15/16 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
Mi Item #04232793
MFR #USRBE5000AE-215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USRBE5000AE-215

Pillow Block Roller Bearing - 2-15/16 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
Mi Item #04232793
MFR #USRBE5000AE-215

Mfr description
USRBE5000AE-215 USRB E5000A ADPT MNT U
  • With Seal Flinger
  • NLGI#2 Lithium Complex
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.1250 in
  • Base Width
    2.6250 in
  • Bolt Center To Center Length
    7.8750 to 9.6250 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    2-15/16 in
  • Overall Height  
    6.0625 in
  • Overall Length  
    11.6250 in
  • Overall Width
    4.2813 in
  • Weight
    19.9 lbs

Details

  • Additional Details
    NOTICE: One expansion unit is to be used in conjunction with one nonexpansion unit for applications using an adapter lock unit. Failure to utilize one expansion and one non-expansion unit is likely to result in reduced bearing performance.
  • Bore Type
    Straight
  • CAD Drawing
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    738804
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    47447 lbf
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Series
    USRB 5000
  • Standards Met
    ABMA, ISO
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662461360880
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)