Motion
USFCE5000A-307

SEALMASTER
USFCE5000A-307

Piloted Flange Roller Bearing - 3-7/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Ductile Iron Housing, Standard Duty
MI ITEM #04232839
MFR #USFCE5000A-307
Price$3,669.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USFCE5000A-307

Piloted Flange Roller Bearing - 3-7/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Ductile Iron Housing, Standard Duty
MI ITEM #04232839
MFR #USFCE5000A-307

Mfr description
USFCE5000A-307 USRB E5000A ADPT MNT UN
  • With Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,669.53/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    8.6250 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3-7/16 in
  • Overall Depth
    5.5469 in
  • Overall Length Diameter  
    10.2500 in
  • Weight
    36.84 lbs

Details

  • Additional Details
    NOTICE: One expansion unit is to be used in conjunction with one nonexpansion unit for applications using an adapter lock unit. Failure to utilize one expansion and one non-expansion unit is likely to result in reduced bearing performance.
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    738980
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    Max 250°
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Felt Seal
  • Series
    USFCE 5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662461357897

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)