Motion
USF3B5000-102

SEALMASTER
USF3B5000-102

Three Bolt Flange Roller Bearing - 1.1250 in Bore , Collar Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #04232859
MFR #USF3B5000-102
List Price$1,909.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USF3B5000-102

Three Bolt Flange Roller Bearing - 1.1250 in Bore , Collar Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #04232859
MFR #USF3B5000-102

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,909.61/each for your price

Overview

Mfr description
USF3B5000-102 USRB 5000 COLLAR MNT UNIT
  • With Seal Flinger

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    3-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Collar Mount
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Standard Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Uncoated
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    2-53/64 in, 71.80 mm
  • Harmonization Code
    8483.20.4080
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Felt Seal
  • Overall Height
  • Overall Depth
    2.8281 in
  • Length Through Bore
    2-3/4 in, 69.90 mm
  • Operating Temperature Range
    Max 250°
  • Max Operating Temperature
    220 °F
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.3750 in
  • Inner Ring Width
    2-3/4 in, 69.90 mm
  • Series
    USF3B 5000
  • Flange Mounting Type
    3-Bolt Flange
  • Manufacturer Catalog Number
    739067
  • Manufacturer Upc Number
    662461367957
  • UPC_NO
    662461367957
  • Weight
    6.89 lbs
  • CAD Drawing
  • Dynamic Load Capacity
    20368 lbf
  • Housing Width
    2-1/4 in;57.20 mm
  • Number Of Mounting Holes
    3
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text