Overview
Mfr description
USF3B5000E-107 USRB 5000 COLLAR MNT UNI
- With Seal Flinger
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type3-Bolt Flange
- Housing MaterialCast Iron
- Bolt Circle Diameter
- Locking DeviceCollar Mount
- Expansion TypeExpansion Bearing (Floating)
- Duty TypeStandard Duty
- Housing ConstructionSolid
- Overall Length Diameter
- Finish CoatingUncoated
- Type Of BearingSpherical Roller
- Bore TypeStraight
- Seal TypeFelt Seal
- Overall Depth2.8281 in
- Operating Temperature RangeMax 250°
- Lubrication TypeLubrication Fitting
- Bolt Size0.5000 in
- SeriesUSF3B 5000
- Manufacturer Catalog Number739079
- UPC_NO662461368053
- Weight6.8 lbs
- CAD Drawing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data