Overview
Mfr description
USRB5526A-407 USRB 5000A ADPT MNT UNIT
- With Seal Flinger
- NLGI#2 Lithium Complex Grease
Specifications
- Bore Diameter
- Bolt Center To Center Length14.5000 to 16.0000 in
- Bore TypeStraight
- Base To Bore Centerline6.0000 in
- Overall Length
- Locking DeviceAdapter Mounted
- Housing MaterialDuctile Iron
- Housing ConstructionSplit
- Type Of BearingSpherical Roller
- Overall Height
- Duty TypeStandard Duty
- Base Width5.1250 in
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Overall Width7.0938 in
- Seal TypeFelt Seal
- Lubrication TypeLubrication Fitting
- Bolt Size0.8750 in
- SeriesUSRB 5500A
- Additional DetailsNOTICE: One expansion unit is to be used in conjunction with one nonexpansion unit for applications using an adapter lock unit. Failure to utilize one expansion and one non-expansion unit is likely to result in reduced bearing performance.
- Weight127.31 lbs
- Manufacturer Catalog Number739802
- UPC_NO662461371923
- CAD Drawing
- Locking TypeAdapter
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Seal MaterialFelt
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data